Shop All Throttle Body Parts
Standard Ignition
Fuel Injection Throttle Body, S20073
Mfr # S20073
Zoro # G6386227
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal Included
- Connector Type Female
- Terminal Quantity 6
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S20073
- Zoro # G6386227
- UPC # 727943187185
- Country of Origin Unknown
- Category Throttle Body Parts
Details
Includes | Gasket Or Seal Included |
Connector Type | Female |
Terminal Quantity | 6 |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF Quick Fist Rubber Clamps for Off Road Vehicles - Small - Pack of 4 (TO20546)
- ELIMINATOR LIGHTING Eliminator Lighting AMBERFOG700 700W Fog Machine with LED (AMBERFOG700)
- KEEN 49502 0.37 in. BX-MC-Flex Combination Connector (KE151225)
- XS POWER 12V BCI GROUP 48 AGM BATTERY, MAX AMPS 3,000A, CA: 815 AH: 60, 2000W / 3000W (D4800)
- STANDARD IGNITION Electronic Throttle Control Connector, S2409 (S2409)
- STANDARD IGNITION Throttle Control Actuator, Tmc1 (TMC1)
- STANDARD IGNITION Fuel Injection Throttle Body, S20076 (S20076)
- STANDARD IGNITION Fuel Injection Throttle Body, S20088 (S20088)
- A1 CARDONE Throttle Body-New, 6E-3034 (6E-3034)
- SPECTRA PREMIUM FUEL INJECTION THROTTLE BODY ASSEMBLY (TB1047)
- BOSCH 0280750202 Throttle Body Assembly(New) (0280750202)
- Standard Ignition Throttle Body Parts