Shop All Throttle Body Parts
Standard Ignition
Fuel Injection Throttle Body, S20052
Mfr # S20052
Zoro # G6382191
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal Included, Idle Air Control Motor Included
- Connector Type Female
- Terminal Gender Male
- Connector Quantity 1
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S20052
- Zoro # G6382191
- UPC # 25623944388
- Country of Origin Unknown
- Category Throttle Body Parts
Details
Includes | Gasket Or Seal Included, Idle Air Control Motor Included |
Connector Type | Female |
Terminal Gender | Male |
Connector Quantity | 1 |
Terminal Type | Blade |
Terminal Quantity | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881162)
- HALTEC Hug A Lug, for 1-1/16" Nuts (H-190)
- ZEROSTART Engine Heater - 1250W 120V, 45Mm Plug Isuzu (8602220)
- DB ELECTRICAL Starter For Caterpillar 325B 1995 10R-0405, 207-1541, 207-1551; 410-12306 (410-12306)
- STANDARD IGNITION Fuel Injection Throttle Body, S20088 (S20088)
- STANDARD IGNITION Throttle Control Actuator, Tmc1 (TMC1)
- STANDARD IGNITION Fuel Injection Throttle Body, S20076 (S20076)
- STANDARD IGNITION Electronic Throttle Control Connector, S2409 (S2409)
- FEL-PRO Throttle Body Gasket, 61489 (61489)
- AFE POWER 07-08 FJ CRUISER/03-08 4RUNNER/05-12 TUNDRA/05-14 TACOMA V6-4.0L, THRO (46-38002)
- ALL BALLS All Balls Throttle Cable 45-1131 (45-1131)
- Standard Ignition Throttle Body Parts