Shop All Throttle Body Parts
Standard Ignition
Fuel Injection Throttle Body, S20014
Mfr # S20014
Zoro # G6379726
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Connector Type Female
- Terminal Gender Male
- Series Standard TechSmart
- Number of Terminals 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S20014
- Zoro # G6379726
- UPC # 25623500843
- Country of Origin Unknown
- Category Throttle Body Parts
Details
Number of Connectors | 1 |
Connector Type | Female |
Terminal Gender | Male |
Series | Standard TechSmart |
Item | Throttle Body |
Number of Terminals | 8 |
Terminal Type | Pin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINS INDUSTIRES Handheld Digital Tire Inflator 174 Psi (12 Bar) (MH-30)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- ESCO/EQUIPMENT SUPPLY CO Fluid Injector Gun for Tires (10522)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (92536)
- STANDARD IGNITION Electronic Throttle Control Connector, S2409 (S2409)
- STANDARD IGNITION Fuel Injection Throttle Body, S20076 (S20076)
- STANDARD IGNITION Fuel Injection Throttle Body, S20088 (S20088)
- STANDARD IGNITION Throttle Control Actuator, Tmc1 (TMC1)
- EMPI AXLES/BOOTS Throttle Cable Extend Kit, 00-3171-0 (00-3171-0)
- MOTORMITE Extension Spring-Length 9-1/2 In-O.D. 25 Throttle Return, 29008 (29008)
- MOTORMITE Circular Linkage Clip Assortment, 90093 (90093)
- Standard Ignition Throttle Body Parts