Shop All Fuel Injection Systems
Standard Ignition
FUEL INJECTION CONTROL PRESSURE SEN CN
Mfr # S619K
Zoro # G702247236
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 1"
- Wiring Harness Length (in) 8.25
- Wire Quantity 3
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S619K
- Zoro # G702247236
- UPC # 33086204307
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
Length | 1" |
Wiring Harness Length (in) | 8.25 |
Harness Length - inches | 8.25" |
Details
Material | Plastic |
Wire Quantity | 3 |
Terminal Gender | Female |
Connector Gender | Male |
Terminal Quantity | 3 |
Weatherproof Sealed | Yes |
Contact Terminal Material | Metal |
Wire Gauge (ga) | 16 |
Water Resistant | Yes |
Number of Wires | 3 |
Connector Quantity | 1 |
Wiring Harness Included | Yes |
Number Of Splice Connectors Include | 3 |
Splice Connectors Included | Yes |
Terminal Type | Pin Socket |
Connector Shape | Round |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1295 (17510)
- BUYERS PRODUCTS Hitch Pin, 1 In x 4-1/2 In (66127)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8879-MPG)
- A & I PRODUCTS Gas Strut, Cab Door 24" x1" x1" (A-RE234165)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Injector Connector, Hp3900 (HP3900)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- BOSCH Gas Injection Valve Fuel Injector, 62277 (62277)
- Standard Ignition Fuel Injection Systems