Shop All Fuel Lines & Hoses
Standard Ignition
Fuel Feed Line, Gdl702
Mfr # GDL702
Zoro # G9650239
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Material Metal; Rubber
- Inside Dia. 0.356
- Port Quantity 2
- Fuel Type Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # GDL702
- Zoro # G9650239
- UPC # 3308635469
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 10" |
Inside Dia. | 0.356 |
Details
Material | Metal; Rubber |
Port Quantity | 2 |
Fuel Type | Gas |
End 2 Fitting Type | Push On |
Fuel Injection Type | GDI |
End 1 Fitting Type | Push On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cleaner/Degreaser, Jug, Water Based, 4 PK (4646)
- OEMTOOLS 3-Jaw Adjustable Magnetic Oil Filter Wrench (25101)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-7/32" L (BT40065)
- CURT Custom Wiring Harness, 56300 (56300)
- STANDARD IGNITION FUEL FEED LINE (GDL701)
- STANDARD IGNITION Diesel High Pressure Oil Pump Hose, Oph4 (OPH4)
- GATES BARRICADE FUEL LINE HOSE (27302)
- BOSTON General Purpose Hose, 50 ft. L, 3/8 in. ID (H11506-50)
- A E S INDUSTRIES HOSE CUTTER (AD77150)
- RUBBERWORX 2" X 10FT 150PSI PETROLEUM TANK TRUCK HOSE CPLD CRIMPED PART C X E ALUMINUM (TT150-2X10-CEAL)
- GATES Fuel Master Delivery (32210412)
- Standard Ignition Fuel & Emission Hoses