Shop All Fuel Lines & Hoses
Standard Ignition
FUEL FEED LINE
Mfr # GDL701
Zoro # G002172252
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Metal
- Length 2.75"
- Inside Dia. 0.168
- Port Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # GDL701
- Zoro # G002172252
- UPC # 33086376837
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 2.75" |
Inside Dia. | 0.168 |
End 2 Thread Size | 43832 |
End 1 Thread Size | 43832 |
Details
Includes | Fittings Included |
Material | Metal |
Port Quantity | 2 |
Fuel Injection Type | GDI |
End 1 Fitting Type | Screw On |
Fuel Type | Gas |
Molded | Yes |
End 2 Fitting Type | Screw On |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Alternator, Motorola 7" x7" x8" (A-SE501356)
- RACOR Ff/Ws Assembly, 15Gph, 10Mic (120AT)
- CURT Uni Brake Control Harness, Pigtails, 51516 (51516)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 18" (201560)
- STANDARD IGNITION Fuel Feed Line, Gdl504 (GDL504)
- STANDARD IGNITION Diesel High Pressure Oil Pump Hose, Oph4 (OPH4)
- ACDELCO HOSE ASM-FUEL FEED (84200274)
- SUNBELT Tygothane� LP 1200 Fuel Line 9" x8.25" x2.5" (A-B1ALR007)
- BOSTON General Purpose Hose, 50 ft. L, 3/8 in. ID (H11506-50)
- SPECTRA PREMIUM Fuel Filler Hose, Fnh043 (FNH043)
- DAYCO 3/4 In. X 25 Ft. (Spool) Fuel Line Hose, 93038 (93038)
- Standard Ignition Fuel & Emission Hoses