Shop All Fuel Lines & Hoses
Standard Ignition
Fuel Feed Line, Gdl519
Mfr # GDL519
Zoro # G9647159
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes Fittings Included
- Length 10"
- Inside Dia. 0.147
- Fuel Type Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # GDL519
- Zoro # G9647159
- UPC # 33086368320
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 10" |
Inside Dia. | 0.147 |
End 2 Thread Size | 14MMX1.50 |
End 1 Thread Size | 14MMX1.50 |
Details
Material | Metal |
Includes | Fittings Included |
Fuel Type | Gas |
End 2 Fitting Type | Screw On |
Molded | Yes |
Port Quantity | 2 |
Fuel Injection Type | GDI |
End 1 Fitting Type | Screw On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO ATO Fuses, 15A, PK5 (RPATO15)
- LOCK TECHNOLOGY 13 Piece SAE Shockit Line Wrench Set AutomotiveHydraulic Line Fittings (LTILT1920)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6744)
- CTA MANUFACTURING Injection Wrench - 17Mm (2220X17)
- STANDARD IGNITION Diesel High Pressure Oil Pump Hose, Oph4 (OPH4)
- STANDARD IGNITION FUEL FEED LINE (GDL701)
- CONTINENTAL CONTITECH Hose, Fuel, Line/Pcv/Emission Control, 3/8 Id, 0.63 In. Od, 25 Ft (65128)
- DORMAN Fuel Line Connector, 800-054 (800-054)
- LEGACY HOSE YELLOW AIR 1/2"x50' 1/2"M NPT (LMHFZ1250YW4)
- DORMAN Engine Air Intake Hose, 696-725 (696-725)
- GATES FUEL LINE HOSE (27008)
- Standard Ignition Fuel & Emission Hoses