Shop All Fuel Lines & Hoses
Standard Ignition
Fuel Feed Line, Gdl401
Mfr # GDL401
Zoro # G9648820
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Material Metal
- Includes Fittings Included
- Inside Dia. 0.178
- End 1 Thread Size 14MMX1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # GDL401
- Zoro # G9648820
- UPC # 33086282848
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 11" |
Inside Dia. | 0.178 |
End 1 Thread Size | 14MMX1.50 |
End 2 Thread Size | 14MMX1.50 |
Details
Material | Metal |
Includes | Fittings Included |
Molded | Yes |
Fuel Injection Type | GDI |
End 2 Fitting Type | Screw On |
End 1 Fitting Type | Screw On |
Fuel Type | Gas |
Port Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Tow Ring, 8000 lb, 7-3/8 In (7024600)
- QUICKCABLE Solder Clamp, Neg, 4 and 6 Gauge, PK5 (406304-005N)
- 3M AUTO FUSE HOLDER 25/BOX* (3M6171)
- VALVOLINE 4-Stroke Motorcycl Motor Oil, 32 Oz, 10W-40 (798151)
- STANDARD IGNITION FUEL FEED LINE (GDL701)
- STANDARD IGNITION Diesel High Pressure Oil Pump Hose, Oph4 (OPH4)
- GATES Barricade Fuel Line Hose, 27323 (27323)
- GATES Barricade Fuel Line Hose, 27306 (27306)
- CRP PRODUCTS Hose, 025121130A (025121130A)
- DAYCO Fuel Injection Hose, ID 3/8 In, OD 0.62 In (80090)
- ASTRO PNEUMATIC Air Buffer W/2500Rpm W/Hose, Adapter/Rasp (235B)
- Standard Ignition Fuel Lines & Hoses