Shop All Fuel Injection Systems
Standard Ignition
Fuel Damper Assembly, Fpd53
Mfr # FPD53
Zoro # G4858230
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Caution Sheet and O-Ring
- Position Rear
- Series Standard Intermotor
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPD53
- Zoro # G4858230
- UPC # 707390710129
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | Caution Sheet and O-Ring |
Position | Rear |
Series | Standard Intermotor |
Fit Type | Direct Fit |
Item | Fuel Pressure Damper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polishing Bonnet, 7 In, Terry Cloth (12U067)
- WAI GLOBAL POWER WINDOW REGULATOR ONLY, WPR5387LB (WPR5387LB)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (49998)
- GROTE Circuit Breaker, Mini, Type II, 20A (82-2352)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Pump Pul, Fpd6 (FPD6)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- DORMAN Fuel Injector Line, 904-276 (904-276)
- Standard Ignition Fuel Injection Systems