Shop All Fuel Injection Systems
Standard Ignition
Fuel Damper Assembly, Fpd33
Mfr # FPD33
Zoro # G4849532
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Style Direct
- Fuel Type Gas
- Type Includes Caution Sheet
- Part Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPD33
- Zoro # G4849532
- UPC # 707390711454
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Material | Steel |
Mounting Style | Direct |
Fuel Type | Gas |
Type | Includes Caution Sheet |
Item | Damper |
Part Finish | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Drain Plug w/O-Ring f/ARG Strainers 2008 & Older (ARG-506)
- SUNBELT Tygon LP 1100 Fuel Line, .080" (50 ft) 8" x8" x2" (A-B1AC600700)
- ALL BALLS Fork and Dust Seal Kit For Yamaha DT250 72-76 (56-179)
- TECHNIDOT Fitting, DOT, Compression, Male Branch Tee, 3/8" x 1/8" Male NPT (DOT72C-0602)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- BOSCH Gas Injection Valve Fuel Injector, 62586 (62586)
- Standard Ignition Fuel Injection Systems