Shop All Automotive Switches
Standard Ignition
Four Wheel Drive Selector Switch, TCA-45
Mfr # TCA-45
Zoro # G900632094
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Female
- Terminal Type Blade
- Terminal Quantity 12
- Terminal Gender Male
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCA-45
- Zoro # G900632094
- Country of Origin Unknown
- Category Automotive Switches
Details
Connector Gender | Female |
Terminal Type | Blade |
Terminal Quantity | 12 |
Terminal Gender | Male |
Connector Shape | Rectangular |
Connector Quantity | 2 |
Description
Four Wheel Drive Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fan Belt For Hustler 932558 And 934604 Raptor Sd With 54" Deck 604817 (266-162)
- GALVOTEC ALLOYS INC. MAGNESIUM ANODE BAG 9 LB (GA-MG-9H-1)
- ROADPRO Stainless Steel Tool Box, 15" (SST00715)
- OTC Fuel Line Disconnect Tool, 3/8-5/16 In (6509)
- STANDARD IGNITION Multi-Function Switch, Tw-35 (TW-35)
- STANDARD IGNITION Ignition Switch, US-43 (US-43)
- STANDARD IGNITION Back Up Light Switch, LS-224 (LS-224)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-366 (US-366)
- STANDARD IGNITION Power Seat Switch, Psw28 (PSW28)
- STANDARD IGNITION Cruise Control Switch, Cca1161 (CCA1161)
- RACE SPORT 2007-2018 Toyota Tundra 3rd brake light (RSTT0718-3B)
- Standard Ignition Automotive Electrical