Shop All Engine Gaskets, Seals & O-Rings
Standard Ignition
Exhaust Gas Recirculation Valve Gasket, VG79
Mfr # VG79
Zoro # G800566017
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 2.59
- Inside Dia. .79 ; .79
- Port Quantity 2
- Gasket Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VG79
- Zoro # G800566017
- UPC # 9176983340
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Length | 2.59 |
Inside Dia. | .79 ; .79 |
Width - Inches | 2.12 |
Details
Material | Metal |
Item | 1 Gasket |
Port Quantity | 2 |
Gasket Quantity | 1 |
Number of Bolt Holes | 2 |
Description
Exhaust Gas Recirculation Valve Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dual-lite 11-167 replacement light bulb lamp, 10PK (11-167 DUAL-LITE)
- FUNNEL KING Polypropylene, 8 oz., 4", 4", 3/4", 1-1/8" (95855-7)
- SMARTWASHER Parts Washer Kit, 25 gal. (14760)
- RUBBERMASTER PLUS 700/750-16 Bias Implement Tube With TR15 Valve (281150)
- STANDARD IGNITION Egr Valve Spacer Plate Gasket, Vg219 (VG219)
- STANDARD IGNITION FUEL INJECTOR O-RING (SK157)
- STANDARD IGNITION FUEL INJECTOR SEAL KIT (SK123)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (12383)
- SKF Grease Seals, 6904 (6904)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G171 (G171)
- SKF Shaft Seal, 3-3/4 x 4-3/4 x 3/8", CRWA1, NBR (37389)
- Standard Ignition Engine Gaskets, Seals & O-Rings