Shop All Exhaust Hardware
Standard Ignition
Exhaust Gas Recirculation Valve, Egv993
Mfr # EGV993
Zoro # G8577750
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin
- Bolt Holes 2
- Shape Rectangular
- Connector Gender Female
- Terminal Quantity 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # EGV993
- Zoro # G8577750
- UPC # 707390271224
- Country of Origin Unknown
- Category Exhaust Hardware
Details
Type | Pin |
Bolt Holes | 2 |
Shape | Rectangular |
Connector Gender | Female |
Terminal Quantity | 6 |
Terminal Gender | Male |
Digital/Mechanical | Electronic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mt and Demount Bar, 31 In, 7/8 In Stk, Stl (39808)
- OEMTOOLS Disc Brake Rotor Micrometer (25367)
- BRANICK Brake Bleeder Diaphragm (041-076)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb27 (ETB27)
- DORMAN 03129 Exhaust Stud Kit - M12-1.75 x 62mm (03129)
- WALKER EXHAUST Exhaust Pipe Connector, 41893 (41893)
- PERMATEX Automotive Muffler &Tailpipe Bandage Jumbo 120.54sq in carded (80332)
- BOSCH DENOX HEATING POT FILTER O.E.M. BOSCH (F01C600331)
- WALKER EXHAUST Exhaust Clamp, 36528 (36528)
- Standard Ignition Exhaust Hardware