Shop All Exhaust Hardware
Standard Ignition
Exhaust Gas Recirculation Valve, Egv597
Mfr # EGV597
Zoro # G8581856
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin
- Includes Gasket Or Seal Included
- Shape Oval
- Bolt Holes 2
- Hose Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # EGV597
- Zoro # G8581856
- UPC # 91769527969
- Country of Origin Unknown
- Category Exhaust Hardware
Details
Type | Pin |
Includes | Gasket Or Seal Included |
Shape | Oval |
Bolt Holes | 2 |
Hose Connector Quantity | 1 |
Digital/Mechanical | Electronic |
Connector Gender | Female |
Terminal Quantity | 2 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi S108-112 Starter (WX-XRCF-3)
- BANDO Serpentine Belt 2003-2006 Nissan Sentra 1.8L 2.5L, 6PK1110 (6PK1110)
- A E S INDUSTRIES FLANGING TOOL (AD478)
- 303 PRODUCTS 10OZ 104 Octane Boost (10406)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb27 (ETB27)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- WALKER EXHAUST Exhaust System Hanger, 36392 (36392)
- GENUINE Genuine Exhaust Stud, N0445203 (N0445203)
- NICKSON Nickson N16-00149 2.25 x 2.50 ft. Laminated Split Flange (N16-00149)
- WALKER EXHAUST Exhaust Clamp, 36539 (36539)
- WALKER Gasket, 31533 (31533)
- Standard Ignition Exhaust Hardware