Shop All Exhaust Hardware
Standard Ignition
Exhaust Gas Recirculation Valve, Egv500
Mfr # EGV500
Zoro # G8577820
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin
- Includes Gasket Or Seal Included
- Shape Oval
- Bolt Holes 2
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # EGV500
- Zoro # G8577820
- UPC # 91769255107
- Country of Origin Unknown
- Category Exhaust Hardware
Details
Type | Pin |
Includes | Gasket Or Seal Included |
Shape | Oval |
Bolt Holes | 2 |
Item | EGR Valve |
Series | Standard OE Replacement |
Hose Connector Quantity | 1 |
Digital/Mechanical | Electronic |
Connector Gender | Female |
Terminal Quantity | 2 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN $PLIERS C-CLAMP 24" w/SWVL PAD (24SP) (PE28)
- NATIONAL OIL SEALS & BEARINGS Wheel Seal Oil Seal, 42101S (42101S)
- BUFFALO Microfiber Tack Cloth Bags, PK144 (65008)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X156 2" (SW15620W)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb27 (ETB27)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- WALKER EXHAUST Exhaust Clamp, 36530 (36530)
- DORMAN Exhst Flnge Hardware, 03131 (03131)
- WALKER EXHAUST Exhaust Flange Repair Kit, 36131 (36131)
- PYPES PERFORMANCE EXHAUST Pypes Performance Exhaust PYPHVE10K Dual Electric Cutout Kit (PYPHVE10K)
- BELL AUTOMOTIVE PRODUCTS HANGER MUFFL/TAIL 13GA (22-5-00831-8)
- Standard Ignition Exhaust Hardware