Shop All EGR Valves & Components
Standard Ignition
EXHAUST GAS RECIRCULATION VALVE
Mfr # EGV327
Zoro # G102196882
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 2
- Gasket Or Seal Included Yes
- Hose Connector Quantity 1
- Connector Gender No Connector
- Digital/Mechanical Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # EGV327
- Zoro # G102196882
- UPC # 91769009182
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Number of Mounting Holes | 2 |
Gasket Or Seal Included | Yes |
Hose Connector Quantity | 1 |
Connector Gender | No Connector |
Digital/Mechanical | Mechanical |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Oil Pan Bolt, 985324 (985324)
- ACDELCO Gear-Speedo Drvn, 3987921 (3987921)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1201307)
- HOLLEY MIGHTY MITE FP 35 GPH 7-10 PSI (12-428)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- STANDARD IGNITION EGR VALVE CONNECTOR (S-605)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- STANDARD IGNITION EGR Valve, EGV502 (EGV502)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- STANDARD IGNITION EGR Tube, AT201 (AT201)
- VAICO Egr Vacuum Control Valve, V10-3672 (V10-3672)
- Standard Ignition EGR Valves & Components