Shop All EGR Valves & Components
Standard Ignition
Exhaust Gas Recirculation Valve, EGV315
Mfr # EGV315
Zoro # G500562869
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Mounting Holes 2
- Series Standard OE Replacement
- Digital/Mechanical Mechanical
- Connector Gender No Connector
- Hose Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # EGV315
- Zoro # G500562869
- UPC # 91769009090
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Item | EGR Valve |
Number of Mounting Holes | 2 |
Series | Standard OE Replacement |
Digital/Mechanical | Mechanical |
Connector Gender | No Connector |
Hose Connector Quantity | 1 |
Gasket Or Seal Included | Yes |
Description
Exhaust Gas Recirculation Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 15-C F150 6.6FT BED CHARCOAL RUBBER BED MAT (16009)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 50% VLT (20” in x 15’ ft Roll) (450-2015)
- ZEP Hose (PWP0098)
- AUTO VENTSHADE 18-C CAMRY AEROSKIN SMOKE (320070)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- STANDARD IGNITION EGR Tube, AT201 (AT201)
- STANDARD IGNITION Egr Valve Vacuum Modulato, Vs100 (VS100)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- Standard Ignition Emission Control Parts