Shop All EGR Valves & Components
Standard Ignition
EXHAUST GAS RECIRCULATION VALVE
Mfr # EGV244
Zoro # G602196917
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 2
- Gasket Or Seal Included Yes
- Connector Gender No Connector
- Hose Connector Quantity 1
- Digital/Mechanical Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # EGV244
- Zoro # G602196917
- UPC # 91769008987
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Number of Mounting Holes | 2 |
Gasket Or Seal Included | Yes |
Connector Gender | No Connector |
Hose Connector Quantity | 1 |
Digital/Mechanical | Mechanical |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1379)
- RACOR Filter Assy-Diesel 15 GPH 2 Micron (120AS)
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65512)
- PENNZOIL Engine Oil, 5W-30, Synthetic, Ultra Platinum, 1 Qt. (550040865)
- STANDARD IGNITION Egr Valve Vacuum Modulato, Vs100 (VS100)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- NTK EGR Valve 1988-1989 Honda Accord 2.0L, 4F1386 (4F1386)
- Standard Ignition EGR Valves & Components