Shop All Exhaust Hardware
Standard Ignition
Exhaust Gas Recirculation Valve, Egv201
Mfr # EGV201
Zoro # G8575142
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal Included
- Bolt Holes 2
- Digital/Mechanical Mechanical
- Hose Connector Quantity 1
- Connector Gender No Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # EGV201
- Zoro # G8575142
- UPC # 91769008802
- Country of Origin Unknown
- Category Exhaust Hardware
Details
Includes | Gasket Or Seal Included |
Bolt Holes | 2 |
Digital/Mechanical | Mechanical |
Hose Connector Quantity | 1 |
Connector Gender | No Connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Two Way Tee Connector (270103)
- GROTE Rectangular LED Utility Lamp (60411)
- MAXWELL Motor Cima - 1200W - 12V - 4-Hole Flange (P12073)
- FLOTOOL Transmission Funnel 2Pc (06064)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb27 (ETB27)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- WALKER Band Clamp, 36539 (36539)
- WALKER EXHAUST EXHAUST PIPE RAIN CAP (35910)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33974 (33974)
- WALKER EXHAUST Exhaust System Hanger, 35966 (35966)
- CRUSHPROOF TUBING CONNECTOR Y 2-1/2" (CTRY25)
- Standard Ignition Emission Control Parts