Shop All Exhaust Hardware
Standard Ignition
Exhaust Gas Recirculation Valve, Egv1254
Mfr # EGV1254
Zoro # G8577358
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Includes Gasket Or Seal Included
- Bolt Holes 2
- Shape Oval
- Terminal Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # EGV1254
- Zoro # G8577358
- UPC # 727943806956
- Country of Origin Unknown
- Category Exhaust Hardware
Details
Type | Blade |
Includes | Gasket Or Seal Included |
Bolt Holes | 2 |
Shape | Oval |
Terminal Quantity | 5 |
Connector Gender | Female |
Terminal Gender | Male |
Digital/Mechanical | Electronic |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN GT30-TM DownV /SideV 12-Pin Transom Mount Transducer f/GCV10-20' Cable (010-01961-00)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- VELVAC R.Head, Class C, U, H/R, W, Na, Bk (714577)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7754-001)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb27 (ETB27)
- DORMAN 03411 Exhaust Manifold Mount Hardware - M8-1.25mm (03411)
- REINZ Exhaust Pipe Gasket, 71-15128-00 (71-15128-00)
- DAYCO 3X11Ft Exh H Exhaust Hose, 63530 (63530)
- WALKER EXHAUST EXHAUST SYSTEM KIT (89023)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2 In. (413200)
- Standard Ignition Exhaust Hardware