Shop All Exhaust Hardware
Standard Ignition
Exhaust Gas Recirculation Valve, Egv1235
Mfr # EGV1235
Zoro # G8576378
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Includes Gasket Or Seal Included
- Bolt Holes 4
- Shape Rectangular
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # EGV1235
- Zoro # G8576378
- UPC # 727943230201
- Country of Origin Unknown
- Category Exhaust Hardware
Details
Type | Blade |
Includes | Gasket Or Seal Included |
Bolt Holes | 4 |
Shape | Rectangular |
Series | Standard OE Replacement |
Item | EGR Valve |
Terminal Gender | Male |
Digital/Mechanical | Electronic |
Connector Quantity | 1 |
Terminal Quantity | 6 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 2-3/64 x 1/4", CRWA1, Nitrile (10157)
- MCGARD LUG NUT PACKAGED/4 12X1.5 CONE (64012)
- GREAT PLAINS INDUSTRIES FILTER, WATER & PARTICULATE, 30GPM (129320-02)
- BELL Mobile Mount Holder, Vent Caddy (22-1-22246-8)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb27 (ETB27)
- TERAFLEX 12-17 WRANGLER JK EXHAUST SPACER KIT FOR 2012 DRIVER AND PASSENGER (2610000)
- DORMAN Exhaust Stud Kit, 03135 (03135)
- WALKER EXHAUST Exhaust Pipe Rain Cap, 35226 (35226)
- MR. GASKET EXH ASBESTOS 10 X 10 GSKT (77)
- DONALDSON Flex Tube, 4 In (102 Mm) Id X 10 Ft (3 M) (P226142)
- Standard Ignition Emission Control Parts