Shop All Exhaust Hardware
Standard Ignition
Exhaust Gas Recirculation Valve, Egv1143
Mfr # EGV1143
Zoro # G8584872
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Female
- Terminal Type Pin
- Terminal Gender Male
- Series Standard OE Replacement
- Number of Terminals 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # EGV1143
- Zoro # G8584872
- UPC # 25623474595
- Country of Origin Unknown
- Category Exhaust Hardware
Details
Connector Type | Female |
Terminal Type | Pin |
Item | EGR Valve |
Terminal Gender | Male |
Series | Standard OE Replacement |
Number of Terminals | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M10x1.0 Bubble), 1/card (BLF-31C)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack (10383)
- MONROE Max-Air Air Shock Absorber, Ma727 (MA727)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb27 (ETB27)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- DONALDSON GASKET (P173380)
- WALKER EXHAUST Exhaust Clamp, 36542 (36542)
- WALKER EXHAUST Exhaust Clamp, 36534 (36534)
- REMFLEX Remflex GS16511 Exhaust Gasket Sheet (R1B-GS16511)
- WALKER Walker Heavy Duty V Band Clamp, 35806 (35806)
- Standard Ignition Emission Control Parts