Shop All Exhaust Tools
Standard Ignition
Exhaust Gas Recirculation Tube, Etb9
Mfr # ETB9
Zoro # G6884697
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Dia. .641"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # ETB9
- Zoro # G6884697
- UPC # 25623267074
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Length | 18" |
Dia. | .641" |
Details
Item | EGR Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Premium Battery Cable Stripper (703075)
- AUTEL Autel: IR Cable for IM608 (AUTEL-APB102)
- CURT Ball Mount, Class 3, 2" Shank, 45020 (45020)
- TRUCK-LITE Open Back, Wide Groove, Black PVC, Grommet for 10 Series and 2.5 in. Lights, Round (10700-3)
- WESTWARD Pipe Expander, Exhaust (1MUE4)
- OEMTOOLS Tailpipe Cutter (27045)
- GREY PNEUMATIC TAILPIPE CUTTER 7" LONG (CH119)
- ANTHES Exhaust Rain Cap, 3 x 3-3/16 In. (11009)
- OTC Grease Gun Hose, 24" (2326)
- ANTHES Exhaust Rain Cap, 1-1/2 x 1-11/16 In. (11003)
- SCHLEY PRODUCTS Diesel Exhaust Bung Rethreaders (SCH16000)
- Standard Ignition Exhaust Tools