Shop All Exhaust Hardware
Standard Ignition
Exhaust Gas Recirculation Tube, Etb66
Mfr # ETB66
Zoro # G8576472
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EGR Tube
- Length 15"
- Inside Dia. .542"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # ETB66
- Zoro # G8576472
- UPC # 33086175546
- Country of Origin Unknown
- Category Exhaust Hardware
Dimensions
Length | 15" |
Inside Dia. | .542" |
Details
Type | EGR Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female T-Tap Connector, 22-18 Ga, PK25 (84-2906)
- AUTEL Autel AUL-1SENSOR Dual Frequency 315-433 MHz Rubber Stem MX Sensor (AUL-1SENSOR)
- AGS Oil Drain Repair Plug M12x1.75 Oversize, 1 per Card (ODP-65201C)
- DONALDSON Tubing, P207369 (P207369)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb27 (ETB27)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33230 (33230)
- VIBRANT PERFORMANCE 4 PLY HUMP HOSE, 3IN I.D. X 3IN LONG - BLACK (2734)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 35325 (35325)
- AP EXHAUST PRODUCTS CLAMP - TORCA ACCUSEAL FLAT BAND 4IN ALUMINIZED (AS400)
- DONALDSON Flared Adapter, 4 In (102 Mm), P207582 (P207582)
- Standard Ignition Emission Control Parts