Shop All Exhaust Hardware
Standard Ignition
Exhaust Gas Recirculation Tube, Etb65
Mfr # ETB65
Zoro # G8576256
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EGR Tube
- Length 18"
- Inside Dia. .544"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # ETB65
- Zoro # G8576256
- UPC # 33086199559
- Country of Origin Unknown
- Category Exhaust Hardware
Dimensions
Length | 18" |
Inside Dia. | .544" |
Details
Type | EGR Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME TIRE REPAIR PLUG 5PK (20233)
- SCANDVIK 10175 SS Angled Washdown (Includes Interchangeable Fresh & Raw Pendant (10175P)
- VELVAC Spiral Wrap 100Ft 2.0" (020080)
- FEL-PRO Oil Pan Set, Os34500R (OS34500R)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb27 (ETB27)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 35335 (35335)
- DORMAN Exhst Flnge Hardware, 03131 (03131)
- BOSCH DENOX HEATING POT FILTER O.E.M. BOSCH (F01C600332)
- WALKER EXHAUST Exhaust System Hanger (Pr-Each/Bx-50), 36516 (36516)
- WALKER EXHAUST EXHAUST PIPE RAIN CAP (35910)
- Standard Ignition Exhaust Hardware