Shop All Exhaust Sensors
Standard Ignition
Exhaust Backpressure Sensor, VP30
Mfr # VP30
Zoro # G7627984
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight (lbs) 36
- Minimum Cabinet Size 27
- Front to Back (In) 22
- Sink Installation Topmount
- Sink Thickness 16 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VP30
- Zoro # G7627984
- UPC # 727943765581
- Country of Origin Georgia
- Category Exhaust Sensors
Dimensions
Minimum Cabinet Size | 27 |
Bowl Depth (In) | 10 |
Width (In) | 25 |
Details
Weight (lbs) | 36 |
Front to Back (In) | 22 |
Sink Installation | Topmount |
Sink Thickness | 16 Gauge |
Inside Corners | Rounded (tight radius) |
Number of Bowls | 1 |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition exhaust backpressure sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture exhaust backpressure sensor's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (4980)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7239)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, WD HITCH SHANK 10L, 6-1/4R (31518)
- BUYERS PRODUCTS 18x18x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725110)
- NGK EA0008 EGR Pressure Sensor (EA0008)
- NGK EA0059 EGR Valve Temperature Sensor (EA0059)
- DORMAN Exhaust Back Pressure Sensor, 904-7520 (904-7520)
- WALKER Exhaust Gas Temperature (EGT) Sensor, 273-10340 (273-10340)
- WVE Exhaust Gas Temperature Egt Sensor, Wve 5S16053 (5S16053)
- Standard Ignition Exhaust Sensors