Shop All Engine Sensors
Standard Ignition
Engine Oil Temperature Sensor, TX194
Mfr # TX194
Zoro # G7304042
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # TX194
- Zoro # G7304042
- UPC # 25623783901
- Country of Origin United States
- Category Engine Sensors
Details
Fit Type | Direct Fit |
Item | Coolant Temperature Sensor |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, White, 24 in. L, 2 in. W (18349)
- BENDIX Valve, Relay, Brake, R-12, Reman, OR103009X (OR103009X)
- KEN-TOOL T32 Hammer-Wood Handle (35310)
- ECCO SAFETY GROUP CAMERA: GEMINEYE, COLOR - BASIC, INFRARED, 4 PIN (C2013B)
- STANDARD IGNITION DIESEL NITROGEN OXIDE SENSOR (NOX008)
- STANDARD IGNITION Engine Coolant Temperature Switch, TS-66 (TS-66)
- STANDARD IGNITION Camshaft Sensor Connector, S-906 (S-906)
- STANDARD IGNITION EMISSIONS AND SENSORS OE Replacement Black (TX89)
- STANDARD IGNITION Battery Current/Volt Sensor, Bsc7 (BSC7)
- STANDARD IGNITION Oil Pressure Light Switch, Ps-394 (PS-394)
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX6 (TX6)
- Standard Ignition Engine Sensors