Shop All Shaft Seals & Adapters
Standard Ignition
Engine Camshaft Synchronizer, CSA10
Mfr # CSA10
Zoro # G6909942
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSA10
- Zoro # G6909942
- UPC # 25623808932
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Details
Series | Standard OE Replacement |
Item | Camshaft Synchronizer |
Fit Type | Direct Fit |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition engine camshaft synchronizer's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine camshaft synchronizer's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B92 Wrapped V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (B92)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG2)
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 2-HP 110V Only 70 dB (SP-9421)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254T-W22)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.459.52TC)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2-1/2 in ID x 3.376 in OD x 0.438 in W, Fluoroelastomer Lip (24954)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- Standard Ignition Shaft Seals & Adapters