Shop All Throttle Body Parts
Standard Ignition
Electronic Throttle Control Connector, S2409
Mfr # S2409
Zoro # G6380399
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Splice Connectors Included
- Length 1.125
- Connector Type Male
- Wire Quantity 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # S2409
- Zoro # G6380399
- UPC # 33086494852
- Country of Origin Unknown
- Category Throttle Body Parts
Dimensions
Length | 1.125 |
Wiring Harness Length (in) | 12.5 |
Details
Material | Plastic |
Includes | Splice Connectors Included |
Connector Type | Male |
Wire Quantity | 6 |
Connector Shape | Oval |
Terminal Quantity | 6 |
Connector Quantity | 1 |
Terminal Type | Blade |
Number Of Splice Connectors Include | 6 |
Wire Gauge (ga) | 20 |
Number of Wires | 6 |
Water Resistant | Yes |
Contact Terminal Material | Metal |
Terminal Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Large Bore Clip-on Chuck Hard Seal, 4" Sz (H-4660B)
- AFTERMARKET RE58348 Compressor Clutch w Coil Fits JD Tractors 4560 4760 4955 4960 8770 (RE53408)
- ERICKSON 9"X72" Steel Bi-Fold Ramp 1000 lb per pair (07435)
- DORMAN 924-169 Door Check Front Left Or Right (924-169)
- STANDARD IGNITION Fuel Injection Throttle Body, S20088 (S20088)
- STANDARD IGNITION Throttle Control Actuator, Tmc1 (TMC1)
- STANDARD IGNITION Fuel Injection Throttle Body, S20076 (S20076)
- MOTORMITE Extension Spring-Length 9-1/2 In-O.D. 25 Throttle Return, 29008 (29008)
- AFE POWER 07-08 FJ CRUISER/03-08 4RUNNER/05-12 TUNDRA/05-14 TACOMA V6-4.0L, THRO (46-38002)
- AISIN Lexus Es350 16-07/Rx350 15-07/Rx450H 15- Throttle Body, Tbt001 (TBT001)
- ADVANCED FLOW ENGINEERING Throttle Body Spacer Civic Silver Bullet (A15-4637001)
- Standard Ignition Throttle Body Parts