Shop All EGR Valves & Components
Standard Ignition
Egr Control Solenoid, Vs84
Mfr # VS84
Zoro # G2039743
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Female
- Terminal Type Blade
- Hose Connector Quantity 2
- Terminal Gender Male
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VS84
- Zoro # G2039743
- UPC # 707390963075
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Connector Gender | Female |
Terminal Type | Blade |
Item | Solenoid |
Hose Connector Quantity | 2 |
Terminal Gender | Male |
Terminal Quantity | 2 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 7214-BSS A-Series White Toggle Circuit Breaker - Single Pole, 20A (7214-BSS)
- SPEC-D TUNING 04-08 Ford F150 Altezza Tail Light Black (LT-F15004JM-TM)
- GROTE Shrink Tube, Dual Wall, 1" X 6", PK10 (84-4004-3)
- MAIN FILTER STAUFF SF6510 Replacement/Interchange Spin-On Filter (MF0057997)
- STANDARD IGNITION EGR Tube, AT201 (AT201)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION EGR Valve, EGV502 (EGV502)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- STANDARD IGNITION Egr Valve Vacuum Modulato, Vs100 (VS100)
- MOPAR Mopar, 53034194AD (53034194AD)
- Standard Ignition Emission Control Parts