Shop All EGR Valves & Components
Standard Ignition
Egr Control Solenoid, Vs81
Mfr # VS81
Zoro # G2039402
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Quantity 2
- Terminal Type Blade
- Terminal Gender Male
- Connector Shape Rectangular
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VS81
- Zoro # G2039402
- UPC # 707390807898
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Terminal Quantity | 2 |
Terminal Type | Blade |
Item | Solenoid |
Terminal Gender | Male |
Connector Shape | Rectangular |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Automotive Circuit Breaker, 5RLT Series, 200 A (5RLT1)
- EXTREME MAX Extreme Max 3005.3822 Heavy-Duty Roller Guide-On System (3005.3822)
- SCANSTRUT DS-H10 Horizontal Cable Seal - black (DS-H10-BLK)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Clear (M20341YCL)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- STANDARD IGNITION EGR Valve, EGV502 (EGV502)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- MOTORCRAFT 97-08 Ford Truck/Van V8-330 5.4L Sohc Egr Valve, Cx1721 (CX1721)
- Standard Ignition Emission Control Parts