Shop All EGR Valves & Components
Standard Ignition
Egr Control Solenoid, Vs73
Mfr # VS73
Zoro # G2035108
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Fit Type Direct Fit
- Connector Gender Female
- Terminal Type Blade
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VS73
- Zoro # G2035108
- UPC # 707390767154
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Terminal Gender | Male |
Fit Type | Direct Fit |
Connector Gender | Female |
Terminal Type | Blade |
Item | EGR Vacuum Solenoid |
Series | Standard OE Replacement |
Number of Terminals | 2, 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Adapter Plate f/GPSMAP and reg 9x2 to 9x3 Series (010-12993-01)
- FLEETGUARD Pac, Fs, FS19732 (FS19732)
- WHEEL MASTERS Wheel Masters 802990 Valve Extenders - 90° (802990)
- DONALDSON Connector, 5 In (127 Mm) Id-Id (P206375)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- STANDARD IGNITION Egr Valve Vacuum Modulato, Vs100 (VS100)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- STANDARD IGNITION EGR Tube, AT201 (AT201)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- MAHLE Engine Main Bearing Gasket Set, JV730R (JV730R)
- Standard Ignition EGR Valves & Components