Shop All EGR Valves & Components
Standard Ignition
Egr Control Solenoid, Vs58
Mfr # VS58
Zoro # G2032262
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Quantity 2
- Terminal Gender Male
- Connector Quantity 1
- Connector Gender Female
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # VS58
- Zoro # G2032262
- UPC # 707390067339
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Quantity | 1 |
Connector Gender | Female |
Terminal Type | Blade |
Item | Sensor |
Port Quantity | 2 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Large Oil Filter Wrench (CMMT14121)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- PROJE PREMIUM CAR CARE Prep Spray 16oz - Surface Prep Spray - Safe on all Surfaces (50009)
- ZENDEX - GO JACK Rakjak Air Jack With 18 Extension (TBT2)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION EGR Valve, EGV502 (EGV502)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- T SERIES EGR Valve Position Sensor, VP1T (VP1T)
- Standard Ignition Emission Control Parts