Shop All EGR Valves & Components
Standard Ignition
Egr Control Solenoid, Vs55
Mfr # VS55
Zoro # G2037433
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Quantity 1
- Hose Connector Quantity 2
- Terminal Quantity 2
- Digital/Mechanical Digital
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VS55
- Zoro # G2037433
- UPC # 91769808631
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Port Quantity | 1 |
Hose Connector Quantity | 2 |
Terminal Quantity | 2 |
Digital/Mechanical | Digital |
Connector Gender | Female |
Terminal Type | Blade |
Terminal Gender | Male |
Item | Solenoid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Golight Stryker ST Series Permanent Mount Chrome 12V LED w/Hard Wired (30264ST)
- GROTE LIGHTING STT LAMP-RED-2-STUD LAMP W/PIGTAIL-LH (55420)
- POWERCOMM Antenna Stud w HD SO239 Connect (215-25030)
- VALVOLINE 1 qt Gear Oil Drip Can (VV831)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- STANDARD IGNITION EGR Tube, AT201 (AT201)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION Egr Valve Vacuum Modulato, Vs100 (VS100)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- TRUE-TECH SMP 00-99 Ford Contour/04-96 Ford Mustang Egr Valve, Egv575T (EGV575T)
- Standard Ignition EGR Valves & Components