Shop All EGR Valves & Components
Standard Ignition
EGR CONTROL SOLENOID
Mfr # VS36
Zoro # G102196912
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Hose Connector Quantity 2
- Connector Shape Oval
- Terminal Type Blade
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VS36
- Zoro # G102196912
- UPC # 91769510237
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Terminal Gender | Male |
Item | Sensor |
Hose Connector Quantity | 2 |
Connector Shape | Oval |
Terminal Type | Blade |
Connector Gender | Female |
Terminal Quantity | 2 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3496)
- XANTREX XPower 1500 Inverter GFCI & Remote ON/OFF UL458 (813-1500-UL)
- PUROLATOR Purolator C36080 PurolatorONE Advanced Cabin Air Filter (C36080)
- CURT Chrome Steel Hitch Tube Cover, 2", 22111 (22111)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION EGR Valve, EGV502 (EGV502)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- STANDARD IGNITION EGR Tube, AT201 (AT201)
- Standard Ignition Emission Control Parts