Shop All EGR Valves & Components
Standard Ignition
Egr Control Solenoid
Mfr # VS220
Zoro # G600632004
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Connector Shape Square
- Port Quantity 2
- Connector Gender Female
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # VS220
- Zoro # G600632004
- UPC # 3308617387
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Terminal Gender | Male |
Connector Shape | Square |
Port Quantity | 2 |
Connector Gender | Female |
Item | Solenoid |
Terminal Type | Blade |
Terminal Quantity | 2 |
Connector Quantity | 1 |
Description
Egr Control Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, Black, 9", 120lb., PK100 (83-6016)
- BUYERS PRODUCTS 18x18x36 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725105)
- MAXXIMA Cargo Light, 36 LED, 18 In, White (M844280-A)
- GATES Heater Hose Hvac Hose, 19102 (19102)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- STANDARD IGNITION Egr Valve Vacuum Modulato, Vs100 (VS100)
- STANDARD IGNITION EGR Valve, EGV502 (EGV502)
- EIKO Dome Light Bulb, 9006XS (9006XS)
- Standard Ignition Emission Control Parts