Shop All EGR Valves & Components
Standard Ignition
Egr Control Solenoid, Vs22
Mfr # VS22
Zoro # G2034974
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 1
- Terminal Gender Male
- Port Quantity 1
- Terminal Quantity 2
- Hose Connector Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VS22
- Zoro # G2034974
- UPC # 91769223144
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Number of Mounting Holes | 1 |
Item | Solenoid |
Terminal Gender | Male |
Port Quantity | 1 |
Terminal Quantity | 2 |
Hose Connector Quantity | 3 |
Terminal Type | Blade |
Connector Shape | Oval |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK 4177 V-Power Spark Plug (4177)
- MOTORMITE Windshield Wiper Linkage Bushings, 49449 (49449)
- THEXTON Hood Prop Clamp, Universal (430)
- SKF Clutch Pilot Bearing, B657 (B657)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- STANDARD IGNITION Egr Valve Vacuum Modulato, Vs100 (VS100)
- VAICO Egr Vacuum Control Valve, V10-3672 (V10-3672)
- Standard Ignition Emission Control Parts