Shop All EGR Valves & Components
Standard Ignition
Egr Control Solenoid, Vs156
Mfr # VS156
Zoro # G7707552
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Type Direct Fit
- Terminal Type Blade
- Number of Terminals 2
- Terminal Gender Male
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VS156
- Zoro # G7707552
- UPC # 25623748849
- Country of Origin Unknown
- Category EGR Valves & Components
Details
Fit Type | Direct Fit |
Terminal Type | Blade |
Number of Terminals | 2 |
Terminal Gender | Male |
Item | EGR Vacuum Solenoid |
Series | Standard OE Replacement |
Description
Egr Control Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- LUMAPRO Miniature Lamp, 86, 0.2W, T1 3/4, 6.3V, PK10 (86-10PK)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- STANDARD IGNITION EGR Valve, EGV502 (EGV502)
- STANDARD IGNITION Egr Valve Vacuum Modulato, Vs100 (VS100)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, ETB13 (ETB13)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- INTERMOTOR Egr Valve, EGV882 (EGV882)
- Standard Ignition Emission Control Parts