Shop All Automotive Battery Accessories
Standard Ignition
Dual Battery Solenoid Relay, Ss-750
Mfr # SS-750
Zoro # G6923888
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Max. Voltage 12
- Type Screw
- Amps 80 A
- Connector Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SS-750
- Zoro # G6923888
- Country of Origin Unknown
- Category Automotive Battery Accessories
Details
Includes | Mounting Bracket |
Max. Voltage | 12 |
Type | Screw |
Amps | 80 A |
Connector Quantity | 3 |
Terminal Quantity | 3 |
Continuous Duty | Yes |
Connector Gender | Male |
Connector Shape | Rectangular |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- BUYERS PRODUCTS 21x13x96 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725660)
- A & I PRODUCTS Seat, Lawn & Garden, UTV, Tractor, Skidsteer, Gray Vinyl 28" x19" x14.5" (A-B1LGT125GR)
- EATON Gasket, Shift Bar Housingransmission, 4302676 (4302676)
- STANDARD IGNITION Battery Isolation Switch, Ds-1346 (DS-1346)
- GROTE Stripping Tool, Cable, 10-4/0 Ga (83-6515)
- GARDNER BENDER LUG XTREME 6AWG 3/8""STUD (AML-202)
- GROTE Fuse Holder, Bayonet, 7", 12 ga. (82-2167)
- GROTE Terminal Protector, 1/0 and 2/0 Ga, PK5 (84-9142)
- GROTE Micro2 Fuse W/Led, 15A, PK2 (82-ANT-I-15A)
- VICTRON ENERGY Phoenix Charger Control (REC010001110)
- Standard Ignition Automotive Battery Equipment