Shop All Automotive Door & Hatch Parts
Standard Ignition
Door Lock Kit, Dl-5B
Mfr # DL-5B
Zoro # G8563741
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Rear
- Color Black
- Series Standard OE Replacement
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DL-5B
- Zoro # G8563741
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Position | Rear |
Color | Black |
Item | Door Lock |
Series | Standard OE Replacement |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON LED Strobe & Rear Turn Signal, 4in. Round, 9 Diode, Multi-volt, Amber, Roadside High (867SA-2)
- REESE Pintle Hook Mounting Plate, 25,000 Lb. (38186)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18732)
- QUICKCABLE Sb/Safety Boot, 175A, PK25 (126412-025)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, J04001 (J04001)
- STANDARD IGNITION Door Jamb Switch, DS278T (DS278T)
- STANDARD IGNITION Door Lock Kit, Dl-8 (DL-8)
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- STANDARD IGNITION Sliding Door Contact Assembly, Aw-1068 (AW-1068)
- STANDARD IGNITION HOOD LATCH ASSEMBLY (HLA102)
- MOTORMITE Door Striker Bolt Kit-7/16 In-14 Door Lock Strik, 38428 (38428)
- Standard Ignition Automotive Door & Hatch Parts