Shop All Computer Enclosure Accessories
Standard Ignition
Door Lock Kit, Dl-31
Mfr # DL-31
Zoro # G6888459
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Quantity 2
- Keys Included Yes
- Mounting Type Doors
- Lock Cylinder Included Yes
- Part Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DL-31
- Zoro # G6888459
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Details
Key Quantity | 2 |
Keys Included | Yes |
Mounting Type | Doors |
Lock Cylinder Included | Yes |
Item | Complete Kit |
Part Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Amplifier, 30W, Contractor (PBM30)
- COMMSCOPE Replacement for Commscope L5tnm-ps (L5TNM-PS COMMSCOPE)
- MIGHTY MAX BATTERY 6 -Volt 1.3Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML1.3-6)
- MAXELL Silver Oxide Watch Battery SR726W High Drain Replace 396 SR59, PK 5 (SR726W)
- SILVERSTONE Silver Stone Technologies SG13B Computer Case with Mesh Front Panel - Black (SG13B)
- CORSAIR 7000D AIRFLOW Full Tower Case (CC-9011218-WW)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- MAYHEW STEEL PRODUCTS BIT RAIL TRAY SCREWS INCLUDED (MY16070)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- BLACK BOX Blank Adapter Panel (JPM480A)
- HP ENTERPRISE Ap-Mnt-Mp10-E Ap Mount Bracket 10-Pack E (R1C72A)
- Standard Ignition Computer Enclosure Accessories