Shop All Computer Enclosure Accessories
Standard Ignition
Door Lock Kit, Dl-28
Mfr # DL-28
Zoro # G6889028
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Cylinder Included Yes
- Key Quantity 2
- Keys Included Yes
- Part Finish Chrome
- Mounting Type Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DL-28
- Zoro # G6889028
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Details
Lock Cylinder Included | Yes |
Key Quantity | 2 |
Keys Included | Yes |
Part Finish | Chrome |
Item | Complete Kit |
Mounting Type | Doors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM LED Projector Lens (VPL901LENS)
- EMS MIND READER. Mind Reader Portable Laptop Lap Desk with Handle, Black (LPTPDSK-BLK)
- AMPD True Wireless In Ear Headphones with Smart Touch Controls and Charging Pack Pink (AA-BT-REFINE-PNK)
- EXELL BATTERY Exell 23A, A23 1pk Blister Card Remote Battery (EB-23A-BP1)
- FIVEGEARS CPU Holder, Under Desk Mount, Cs-11 (FI2571005)
- CORSAIR 7000D AIRFLOW Full Tower Case (CC-9011218-WW)
- FRACTAL DESIGN Fractal Design FD-A-TRAY-001 Type-B HDD Tray Kit; Black - Pack of 2 (FD-A-TRAY-001)
- WIREMOLD Legrand On-Wall T-Fitting (B-16)
- BLACK BOX 3U Flushmount Wall Bracket W/M6 Rails (RMT048-R2)
- EDGE MEMORY Dxd9H 2.5 Dell 14G Tray Caddy R740 R740Xd R640 R940 T640 (PE255947)
- BLACK BOX Rackmount Fiber Panels, 1U, Loaded w/ (JPM370A-R2)
- Standard Ignition Computer Enclosure Accessories