Shop All Computer Enclosure Accessories
Standard Ignition
Door Lock Kit, Dl-176
Mfr # DL-176
Zoro # G6884730
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Doors
- Part Finish Chrome
- Keys Included Yes
- Key Quantity 2
- Lock Cylinder Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DL-176
- Zoro # G6884730
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Details
Mounting Type | Doors |
Part Finish | Chrome |
Item | Complete Kit |
Keys Included | Yes |
Key Quantity | 2 |
Lock Cylinder Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Digital 80-Minute Music CD-R 30pcs Spindle (625335)
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC (ML4-645103912)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 Pro / iPhone 14 Pro Max, Clear (GGACXXC208AP12B)
- ILC Replacement For STARTECHCOM, DP2DVI2 (DP2DVI2)
- BLACK BOX Rackmount Fiber Panels, 1U, Loaded w/ (JPM370A-R2)
- QUEST MFG Quest Office Racks and Display, Black, 19" (WB19-0612N)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- GLOBAL EQUIPMENT Wall Mount 1 Cylinder Bracket (G-100)
- EATON Pw9130 1500Va Rack Replacement Battery (EBP-1606)
- QUEST MFG Open Frame Wall Rack, 13U, 3' x 12"D, Black (WR1922-13-02)
- Standard Ignition Computer Enclosure Accessories