Shop All Computer Enclosure Accessories
Standard Ignition
Door Lock Kit, Dl-161
Mfr # DL-161
Zoro # G6882378
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keys Included Yes
- Key Quantity 2
- Mounting Type Lock Mounted on Door Handle
- Connector Gender No Connector
- Lock Cylinder Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DL-161
- Zoro # G6882378
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Details
Keys Included | Yes |
Key Quantity | 2 |
Mounting Type | Lock Mounted on Door Handle |
Connector Gender | No Connector |
Lock Cylinder Included | Yes |
Part Finish | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES MFG Fellowes Professional Series Depth Adjustable Dual Monitor Arm (8041701)
- DEWALT Lightning Usb Apple 6' (131 1325 DW2)
- BATTERY TENDER Battery Charger (022-0202-COS)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- VERTIV Sensor Network 1Temp (SN-Z01)
- ICC ICC ICCMSJHK44 J Hook; 2 in. (ICCMSJHK44)
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- APC Netshelter Sx 48U Vertical Pdu Mount And Cable Organizer (AR7572)
- SILVERSTONE Silver Stone Technologies SG13B Computer Case with Mesh Front Panel - Black (SG13B)
- Standard Ignition Computer Enclosure Accessories