Shop All Computer Enclosure Accessories
Standard Ignition
Door Lock Kit, Dl-12
Mfr # DL-12
Zoro # G6885379
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Part Finish Chrome
- Mounting Type Doors
- Keys Included Yes
- Hardware Included Bracket
- Lock Cylinder Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DL-12
- Zoro # G6885379
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Details
Part Finish | Chrome |
Mounting Type | Doors |
Keys Included | Yes |
Hardware Included | Bracket |
Lock Cylinder Included | Yes |
Item | Complete Kit |
Key Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, 1.5W, 38 mi. (T77VP5)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Yuasa NPG126.0, NPW45-12 - 6 Pack (ML8-12MP6111513391533)
- MONOPRICE A/V Cable, 2 RCA M/M, 12ft (2865)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Wagan 400-Watt Power Dome (ML22-12336)
- SUPERMICRO 4U Rackmount Rail Kit (MCP-290-00059-0B)
- QUEST MFG Open Frame Wall Rack, 20U, 3' x 12"D, Black (WR1935-20-02)
- BLACK BOX Standard Adapter Panel, Ceramic Sleeve, (6) Lc Duplex Pairs, Blue (JPM455C-R2)
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- HP ENTERPRISE Ap-Mnt-C Ap Mount Bracket Individual C (R3J17A)
- VESTIL Aluminum Storage Case, Large (CASE-L)
- Standard Ignition Computer Enclosure Accessories