Shop All Automotive Door & Hatch Parts
Standard Ignition
Door Jamb Switch, Ds-343
Mfr # DS-343
Zoro # G8568958
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black, Red, Yellow
- Style Normal
- Shape Rectangular
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DS-343
- Zoro # G8568958
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Harness Length - inches | 3.5 |
Plunger Size (in) | 0.52 |
Details
Material | Plastic |
Color | Black, Red, Yellow |
Style | Normal |
Shape | Rectangular |
Connector Gender | Female |
Mounting Location | Doors |
Terminal Type | Blade Terminals |
Connector Quantity | 1 |
Wire Quantity | 2 |
Terminal Quantity | 2 |
Terminal Gender | Male |
Wiring Harness Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE CV Boot Clamp Pliers, Earless Type Clamps (30500)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B333)
- SKF Oil Fill Hubcap, 1630 (1630)
- PERMA-CAST Perma-Cast PW-4C Wedge - For 4 In. Hanover Style Anchors (PW4C)
- STANDARD IGNITION Door Jamb Switch, Ds-1541 (DS-1541)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, F04002 (F04002)
- STANDARD IGNITION Door Lock Actuator - Rear Right, DLA-636 (DLA-636)
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- STANDARD IGNITION Sliding Door Contact Assembly, Ds-1077 (DS-1077)
- STANDARD IGNITION Power Door Lock Actuator, Dla-387 (DLA-387)
- KARGO MASTER Hinged Rear Door Low Roof Security Window Screen , 2PK (KGM4073T)
- Standard Ignition Automotive Exterior Accessories