Shop All Automotive Door & Hatch Parts
Standard Ignition
Door Jamb Switch, Aw-1014
Mfr # AW-1014
Zoro # G8573042
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch; Door Jamb Switch
- Shape Rectangular
- Material Plastic, Metal
- Color Yellow, Bronze
- Style Normal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AW-1014
- Zoro # G8573042
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Plunger Size (in) | 0.11 |
Details
Type | Switch; Door Jamb Switch |
Shape | Rectangular |
Material | Plastic, Metal |
Color | Yellow, Bronze |
Style | Normal |
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Connector Quantity | 1 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Black, Tire Cap W/ Silicone Seal, 500pcs (TMRTI118-500)
- ERICKSON Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling (07705)
- TIMBREN 05-13 F250/F350 SUPER DUTY 4WD CAB/CHASSIS FRONT SUSPENSION ENHANCEMEN (FF350SDC)
- HOPPY Adapter Multitow 7:4 (47185)
- STANDARD IGNITION Power Door Lock Switch, Pds-209 (PDS-209)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, J04001 (J04001)
- STANDARD IGNITION Door Lock Actuator - Rear Right, DLA-636 (DLA-636)
- STANDARD IGNITION Trunk Lock Kit, Tl-207 (TL-207)
- STANDARD IGNITION Sliding Door Contact Assembly, Aw-1068 (AW-1068)
- STANDARD IGNITION Power Door Lock Actuator, Dla-387 (DLA-387)
- MOTORMITE Door Striker Bolt-M10-1.50 Door Lock Strik, 38445 (38445)
- Standard Ignition Automotive Door & Hatch Parts