Shop All Brake Rotors
Standard Ignition
Distributor Rotor, Jr-143
Mfr # JR-143
Zoro # G4873089
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distributor Rotor
- Mount Type Push On
- Contact Terminal Material Brass
- Contact Terminal RFI Coated Yes
- Rotor Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # JR-143
- Zoro # G4873089
- Country of Origin Unknown
- Category Brake Rotors
Details
Type | Distributor Rotor |
Mount Type | Push On |
Contact Terminal Material | Brass |
Contact Terminal RFI Coated | Yes |
Rotor Material | Phenolic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH 1 pair Heavy Duty 10 foot Aluminum Loading Ramps 15 x 120 5K Capacity Per Ramp (GH-16120)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 3 Inch Channel, 300 Pound Tongue Weight, Primed Steel (0091065)
- CRC Hydro Force All Purpose Degreaser, 20 oz Aerosol Spray Can, Ready To Use, Water Based, C1 (14406)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.77 (38560P)
- STANDARD IGNITION Distributor Rotor, Al-64 (AL-64)
- STANDARD IGNITION Distributor Rotor, Jr-109 (JR-109)
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- STANDARD IGNITION Distributor Rotor, Gb-323 (GB-323)
- MOOG Hub Brg, 515036 (515036)
- LANG TOOLS Brake Drum and Rotor Puller (833)
- BREMBO Brake Rotor / Uv Coated, 09.B522.11 (09.B522.11)
- Standard Ignition Automotive Brakes