Shop All Brake Rotors
Standard Ignition
Distributor Rotor, Jr-103
Mfr # JR-103
Zoro # G4876832
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distributor Rotor
- Contact Terminal Material Brass
- Mount Type Push On
- Rotor Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # JR-103
- Zoro # G4876832
- Country of Origin Unknown
- Category Brake Rotors
Details
Type | Distributor Rotor |
Contact Terminal Material | Brass |
Mount Type | Push On |
Rotor Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINEYE Rear View Camera, 580 x 500 Pixels (EC2014-C)
- BOATBUCKLE G2 Retractable Transom Tie-Down - 2"-43" - Pair - Stainless (F14256)
- WESTWARD Dual Foot Tire Press Gauge, 0 to 160 psi (2HKX2)
- CURT Trailr Bll, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40019)
- STANDARD IGNITION Distributor Rotor, Gb-323 (GB-323)
- STANDARD IGNITION Distributor Rotor, Jr-109 (JR-109)
- STANDARD IGNITION Distributor Rotor, Al-64 (AL-64)
- STANDARD IGNITION Distributor Rotor, Jr-79 (JR-79)
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- BOSCH Quietcast Disc Disc Brake Roto, 16011618 (16011618)
- Standard Ignition Brake Rotors