Shop All Brake Rotors
Standard Ignition
Distributor Rotor, Gb-324
Mfr # GB-324
Zoro # G4861362
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distributor Rotor
- Mount Type Push On
- Contact Terminal Material Brass
- Rotor Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # GB-324
- Zoro # G4861362
- Country of Origin Unknown
- Category Brake Rotors
Details
Type | Distributor Rotor |
Mount Type | Push On |
Contact Terminal Material | Brass |
Rotor Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS 16.9/18.4R30, 520/70R30 Radial Tractor Tube With TR218A Valve (322140)
- KORD-VALMARK/AKRO-MILLS Petri Dish, Stackable, Sterile, 60 X 15 mm (2901)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51050)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 4 Ton Capacity (61040)
- STANDARD IGNITION Distributor Rotor, Gb-323 (GB-323)
- STANDARD IGNITION Distributor Rotor, Jr-79 (JR-79)
- STANDARD IGNITION Distributor Rotor, Al-64 (AL-64)
- STANDARD IGNITION Distributor Rotor, Jr-109 (JR-109)
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- TRANSIT AUTO Front Rear Brake Rotors Ceramic Pad Kit For Honda Civic EX W/ Coupe Manual transmission (K8C-101497)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- Standard Ignition Automotive Brakes